Zoro Homepage

Netgear ProSafe GS105 Ethernet Switch - 5 x 10/100/1000Base-T

  • Mfr # GS105NA

  • Zoro # G213363388


product price: $48.89
/ea

Key Features

Width
6.2 in
Height
1 in
Standards
IEEE 802.3i 10BASE-T Ethernet, IEEE 802.3u 100BASE-TX Fast Ethernet, IEEE 802.3z 1000BASE-T Gigabit Ethernet, Windows& , MAC OS, NetWare, Linux& , UL (UL 60950), CUL, C-Tick, CE Mark, TUV licensed (EN 60950), FCC Class A and VCCI Class A, CE Class A, MIC
Depth
4.1 in
Includes
5-port 10/100/1000 Mbps Gigabit Ethernet Switch GS105, Wall-mount kit, Power adapter, Installation guide, Warranty & Support information card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS105NA
Zoro #
G213363388
UPC #
606449029697
Country of Origin
Viet Nam

Dimensions

Width
6.2 in
Height
1 in
Depth
4.1 in

Details

Item
Ethernet Switch
Standards
IEEE 802.3i 10BASE-T Ethernet, IEEE 802.3u 100BASE-TX Fast Ethernet, IEEE 802.3z 1000BASE-T Gigabit Ethernet, Windows& , MAC OS, NetWare, Linux& , UL (UL 60950), CUL, C-Tick, CE Mark, TUV licensed (EN 60950), FCC Class A and VCCI Class A, CE Class A, MIC
Includes
5-port 10/100/1000 Mbps Gigabit Ethernet Switch GS105, Wall-mount kit, Power adapter, Installation guide, Warranty & Support information card
System Requirements
UTP Category 5 cables or better, Network card for each PC or server (e.g. GA302T)
Power Consumption
14.40 W
Ethernet Technology
Gigabit Ethernet
MTBF
87600 hrs
Total Number of Network Ports
5
Number of Network (RJ-45) Ports
5
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Power Source
Power Adapter

Description

5 Port Gigabit Desktop Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.