This item is Discontinued.

Netgear Netgear RAXE500-100NAS Nighthawk AXE11000 Wireless 6E Tri-Band Gigabit Router RAXE500-100NAS

Netgear RAXE500-100NAS Nighthawk AXE11000 Wireless 6E Tri-Band Gigabit Router (Discontinued)

  • Mfr # RAXE500-100NAS
  • Zoro # G403763769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAXE500-100NAS
Zoro #
G403763769
UPC #
606449154436
Country of Origin
Viet Nam

Description

Nighthawk RAXE500 Tri-Band WiFi 6E Router is powered by WiFi 6E, delivering the smoothest and fastest streaming, eLearning, video conferencing, and gaming experience. Now you can have all the power of 6th generation WiFi plus expanded speeds, connections, and capacity with a completely new and wider 6GHz WiFi band that has up to 3.5X more WiFi channels. Up to 9x faster WiFi speeds up to 10.8Gbps and AX-optimized 1.8GHz quad-core processor powers smart home automation, ultra-smooth 4K/8K streaming, low latency gaming, and more. Multi-Gig 2.5G Ethernet interface can be used for wired devices on LAN or for getting faster Multi-Gig Internet speed. Plus, eight high-performance antennas on the router amplify WiFi signals for maximized range and reliable coverage for a 5-6 bedroom home. With NETGEAR Armor, you get multi-layered cybersecurity for an unlimited number of devices that provides encrypted connections, keeps your online activity private, secures lost or stolen devices, and blocks suspicious devices on your network.

Features
  • Wi-Fi 6E (802.11ax)
  • Up to 10,800 Mb/s Total Throughput
  • 2.4 GHz / 5 GHz / 6 GHz (Tri-Band)
  • 8 x Internal Antennas
Specifications
  • Wireless Frequency Bands: 2.4 GHz, 5 GHz, 6 GHz Tri-Band
  • Number of Antennas: 8
  • MU-MIMO Support: 4 x 4
  • WLAN Mode: Wi-Fi 6E
  • RAM: 1 GB
  • Storage Capacity: 512 MB
  • Processor: 1.8 GHz Quad-Core
  • Dimensions: 13.6 x 8.7 x 6.7" / 345 x 221.2 x 169.5mm
  • Weight: 5.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.