Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Netgear Nighthawk Ax6 Ax5400 Wifi Rtr RAX50-100NAS

Nighthawk Ax6 Ax5400 Wifi Rtr (Discontinued)

  • Mfr # RAX50-100NAS
  • Zoro # G2811480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAX50-100NAS
Zoro #
G2811480
UPC #
606449144895
Country of Origin
Unknown

Dimensions

Height
2.3"
Depth
8.1"
Width
11.6"

Details

Product Type
Wireless Router
Wireless LAN Standard
IEEE 802.11ax

Description

The NETGEAR Nighthawk Ax6 Ax5400 Wifi Router is a wireless router with a product type of Wireless Router and a Wireless LAN Standard of IEEE 802.11ax. It has a height of 2.3", a depth of 8.1", and a width of 11.6".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.