Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIGHTHAWK DOCSIS 3.0 1.9GBPS TWO-IN-ONE CABLE MODEM +WIFI R

  • Mfr # C7000-100NAS

  • Zoro # G722444943


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Wi-Fi Generation
Wi-Fi 5
Package Contents
Nighthawk Cable Modem Router Ethernet cable Quick install guide Power adapter
Wireless LAN Standard
IEEE 802.11ac
USB
Yes
Width
9.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7000-100NAS
Zoro #
G722444943
UPC #
849171019455
Country of Origin
United States

Dimensions

Width
9.7 in
Height
1.7 in
Depth
8.3 in

Details

Wi-Fi Generation
Wi-Fi 5
Package Contents
Nighthawk Cable Modem Router Ethernet cable Quick install guide Power adapter
Wireless LAN Standard
IEEE 802.11ac
Item
Modem/Wireless Router
USB
Yes
UNII Maximum Frequency
5 GHz
UNII Band
Yes
Number of Network (RJ-45) Ports
4
Total Wireless Transmission Speed
237.50-MB/s
Mounting
Desktop
Ethernet Technology
Gigabit Ethernet
Broadband Transmission Technology
Cable
Frequency
2.40 GHz
Environmentally Friendly
Yes
ISM Band
Yes

Description

OUTER - BLACK - 1-YEAR HARDWARE WARRANTY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.