Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nighthawk M6 MR6220

  • Mfr # MR6220G-111NAS

  • Zoro # G522639822


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Network Band
Dual Band
Depth
4.1 in
Width
4.1 in
UNII Maximum Frequency
5 GHz
Wi-Fi Generation
Wi-Fi 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR6220G-111NAS
Zoro #
G522639822
UPC #
606449169447
Country of Origin
Indonesia

Dimensions

Depth
4.1 in
Width
4.1 in
Height
0.8 in

Details

Network Band
Dual Band
UNII Maximum Frequency
5 GHz
Wi-Fi Generation
Wi-Fi 6
Cellular Generation
5G
ISM Band
Yes
Package Contents
Nighthawk M6 Mobile RouterBatteryQuick Start GuideUSB Type-C CableAC Adapter
USB
Yes
Frequency
2.40 GHz
Wireless LAN Standard
IEEE 802.11ax
Ethernet Technology
Gigabit Ethernet
VPN Supported
Yes
UNII Band
Yes
Total Number of Network Ports
1
Total Wireless Transmission Speed
460.80-MB/s
Encryption Standard
WPA-PSK, WPA2-PSK, WPA3-PSK
Number of Broadband (RJ-45) Ports
1
Item
Modem/Wireless Router
Cellular Data Connectivity Technology
5G NR, LTE, LTE Cat 19
Broadband Transmission Technology
Cellular, Ethernet
USB Version
USB Type C

Description

5G - LTE, 5G NR, LTE Cat 19 - Dual Band - 2.40 GHz ISM Band - 5 GHz UNII Band - 460.80 MB/s Wireless Speed - 1 x Broadband Port - USB - Gigabit Ethernet - VPN Supported - Portable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.