Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIGHTHAWK M6 PRO 5G ROUTER SUB 6 C-BAND+MMWAVE

  • Mfr # MR6520G-111PAS

  • Zoro # G822446045


product price: $820.99
/ea
Free Shipping & Returns

Key Features

Broadband Transmission Technology
Cellular, Ethernet
Encryption Standard
WPA-Personal, WPS, WPA3-Personal, WPA2-Personal
Number of Broadband (RJ-45) Ports
1
ISM Band
Yes
Cellular Data Connectivity Technology
LTE Cat 20, 5G NR, LTE Advanced Pro, LTE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR6520G-111PAS
Zoro #
G822446045
UPC #
887276817545
Country of Origin
Mexico

Dimensions

Height
0.8 in
Depth
4.1 in
Width
4.1 in

Details

Broadband Transmission Technology
Cellular, Ethernet
Encryption Standard
WPA-Personal, WPS, WPA3-Personal, WPA2-Personal
Number of Broadband (RJ-45) Ports
1
ISM Band
Yes
Cellular Data Connectivity Technology
LTE Cat 20, 5G NR, LTE Advanced Pro, LTE
Cellular Generation
5G
Wireless LAN Standard
IEEE 802.11ax
UNII Maximum Frequency
6 GHz
Wi-Fi Generation
Wi-Fi 6E
Item
Modem/Wireless Router
UNII Band
Yes
Network Band
Dual Band
MU-MIMO Technology
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Total Wireless Transmission Speed
460.80-MB/s
USB
Yes
Total Number of Network Ports
1
VPN Supported
Yes
USB Version
USB Type C
Frequency
2.40 GHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.