Zoro Homepage

NIGHTHAWK MOBILE ROUTER - CUSTOMER SPECIFIC

  • Mfr # A7500-100PAS

  • Zoro # G722443687


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Width
1.2 in
UNII Band
Yes
ISM Maximum Frequency
2.40 GHz
Host Interface
USB 3.0
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7500-100PAS
Zoro #
G722443687
UPC #
198153878161
Country of Origin
Mexico

Dimensions

Width
1.2 in
Height
3.7 in

Details

UNII Band
Yes
ISM Maximum Frequency
2.40 GHz
Host Interface
USB 3.0
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
UNII Maximum Frequency
5 GHz
Form Factor
External
Wi-Fi Generation
Wi-Fi 6
Network Band
Dual Band
Device Supported
Notebook, Computer
Includes
Nighthawk AX1800 WiFi 6 USB 3.0 Adapter Quick Start Guide Thumb Drive
ISM Band
Yes
Wireless Transmission Speed
1.80-Gbit/s
Item
Wi-Fi Adapter
Product Line
Nighthawk

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.