Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ORBI 870 SERIES TRI-BAND WIFI 7 MESH 3-PACK, 3PK

  • Mfr # RBE873-100NAS

  • Zoro # G622444074


product price: $2,007.99
/pk 3, $669.33/ea
Free Shipping & Returns

Key Features

UNII Band
Yes
Wi-Fi Generation
Wi-Fi 7
UNII Maximum Frequency
6 GHz
Width
5.8 in
Standard Memory
2 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBE873-100NAS
Zoro #
G622444074
UPC #
840440485773
Country of Origin
China

Dimensions

Width
5.8 in
Depth
4.4 in
Height
10.6 in
Number of Bandwidth Streams
10

Details

UNII Band
Yes
Wi-Fi Generation
Wi-Fi 7
UNII Maximum Frequency
6 GHz
Standard Memory
2 GB
Processor Core
Quad-core (4 Core)
Encryption Standard
WPA3
Number of Network (RJ-45) Ports
4
Network Band
Tri Band
Processor Speed
1.50 GHz
Ethernet Technology
10 Gigabit Ethernet
Flash Memory Capacity
4 GB
Total Number of Network Ports
5
Frequency
2.40 GHz
Total Number of Antennas
8
Number of Broadband (RJ-45) Ports
1
ISM Band
Yes
Number of Internal Antennas
8
Total Wireless Transmission Speed
2.63-GB/s
Number of Wi-Fi Satellites Included
2
Broadband Transmission Technology
Ethernet
Wi-Fi Mesh System
Yes
Item
Wireless Router
Wireless LAN Standard
IEEE 802.11be
VPN Supported
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.