Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ORBI7 TB WIFI7 BNDL, 3PK

  • Mfr # RBE773-100NAS

  • Zoro # G121703634


product price: $974.99
/pk 3, $325.00/ea
Free Shipping & Returns

Key Features

UNII Maximum Frequency
6 GHz
Ethernet Technology
2.5 Gigabit Ethernet
Number of Broadband (RJ-45) Ports
1
Number of Network (RJ-45) Ports
3
Standard Memory
2 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBE773-100NAS
Zoro #
G121703634
UPC #
606449171785
Country of Origin
Viet Nam

Dimensions

Number of Bandwidth Streams
6
Height
9.9 in
Depth
4 in
Width
5.3 in

Details

UNII Maximum Frequency
6 GHz
Ethernet Technology
2.5 Gigabit Ethernet
Number of Broadband (RJ-45) Ports
1
Number of Network (RJ-45) Ports
3
Standard Memory
2 GB
Number of Wi-Fi Satellites Included
2
ISM Band
Yes
Wi-Fi Mesh System
Yes
Wi-Fi Generation
Wi-Fi 7
UNII Band
Yes
Total Wireless Transmission Speed
1.38-GB/s
Processor Core
Quad-core (4 Core)
Processor Speed
1.50 GHz
Broadband Transmission Technology
Ethernet
Total Number of Network Ports
4
Wireless LAN Standard
IEEE 802.11be
Package Contents
Orbi RBE773 Wireless Router 2 x Orbi WiFi 7 Satellites (RBE770) 1 x 2m Ethernet Cable 3 x Power Adapters Quick Start Guide
Network Band
Tri Band
Encryption Standard
WPA3
Item
Wireless Router
Flash Memory Capacity
4 GB
VPN Supported
Yes
Frequency
2.40 GHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.