Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ORBI9 QB WIFI7 SATELLITE

  • Mfr # RBE970-100NAS

  • Zoro # G822443365


product price: $1,271.99
/ea
Free Shipping & Returns

Key Features

Encryption Standard
WPA3
Number of Network (RJ-45) Ports
3
Wi-Fi Generation
Wi-Fi 7
Wireless Transmission Speed
27-Gbit/s
Height
11.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBE970-100NAS
Zoro #
G822443365
UPC #
606449166583
Country of Origin
Viet Nam

Dimensions

Height
11.6 in
Width
5.7 in
Depth
5.2 in

Details

Encryption Standard
WPA3
Item
Wireless Access Point
Number of Network (RJ-45) Ports
3
Wi-Fi Generation
Wi-Fi 7
Wireless Transmission Speed
27-Gbit/s
Total Number of Antennas
12
Network Band
Quad Band
Frequency
6 GHz, 2.40 GHz, 5 GHz
Wireless LAN Standard
IEEE 802.11be
Package Contents
Orbi 970 Series Quad-Band WiFi 7 Mesh Add-on Satellite, 27Gbps 1 x 2m Ethernet Cable 1 x 19v/3.16A Power Adapter 1 x Quick Start Guide
Ethernet Technology
10 Gigabit Ethernet, 2.5 Gigabit Ethernet
Number of Internal Antennas
12
Data Encryption
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.