Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProSafe 10GB LR SFP LC GBIC, AXM76210000S

  • Mfr # AXM76210000S

  • Zoro # G5244995


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Connector Type
LC
Compatible With
ProSafe GSM7352S Gigabit Layer 3 Stackable Switch
Application
Optical Network, Data Networking
Product Type
XFP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXM76210000S
Zoro #
G5244995
UPC #
606449064124
Country of Origin
Unknown

Details

Item
XFP
Number of Ports
1
Connector Type
LC
Compatible With
ProSafe GSM7352S Gigabit Layer 3 Stackable Switch
Application
Optical Network, Data Networking
Product Type
XFP
Ethernet Technology
10 Gigabit Ethernet
Usage
Data Networking
Media Type Supported
Optical Fiber
Compatibility
ProSafe GSM7352S Gigabit Layer 3 Stackable Switch
Fiber Mode Supported
Single-mode
Network Technology
10GBase-LR
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Max. Distance Supported
10 km

Description

NETGEAR ProSafe 10GBASE-LR SFP+ LC GBIC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.