Zoro Homepage

PROSAFE 10GBASE-SR SFP+ LC GBIC

  • Mfr # AXM761-10000S

  • Zoro # G314907467


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) LC 10GBase-SR
Connector Type
LC
Fiber Mode Supported
Multi-mode
Compatibility
ProSafe GSM7352S Gigabit Layer 3 Stackable Switch
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXM761-10000S
Zoro #
G314907467
UPC #
606449064131
Country of Origin
China

Details

Interfaces/Ports Details
(1) LC 10GBase-SR
Connector Type
LC
Fiber Mode Supported
Multi-mode
Compatibility
ProSafe GSM7352S Gigabit Layer 3 Stackable Switch
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-SR
Maximum Distance Supported
0.55 km
Media Type Supported
Optical Fiber
Item
SFP+ Module
Number of Ports
1
Application
Data Networking, Optical Network
Series
ProSafe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.