Zoro Homepage

PROSAFE 48-PORT 10-GIGABIT ETHERNET SMART MANAGED SWITCH

  • Mfr # XS748T-100NES

  • Zoro # G514873746


product price: $5,773.99
/ea
Free Shipping & Returns

Key Features

Mounting
Desktop, Rack
Width
17.3 in
Depth
12.2 in
Height
1.7 in
Compatible Rack Unit
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS748T-100NES
Zoro #
G514873746
UPC #
606449112382
Country of Origin
Viet Nam

Dimensions

Width
17.3 in
Depth
12.2 in
Height
1.7 in

Details

Item
Layer 3 Switch
Mounting
Desktop, Rack
Compatible Rack Unit
1U
Total Number of Network Ports
44
Shared SFP Slot
Yes
Network Technology
10GBase-T, 10GBase-LR, 10GBase-SR, 1000Base-SX, 1000Base-LX
Power Source
Power Supply
Number of SFP+ Slots
4
Uplink Port
Yes
Expansion Slot Type
SFP+
Manageable
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Port/Expansion Slot Details
44 x 10 Gigabit Ethernet Network, 4 x 10 Gigabit Ethernet Expansion Slot
Total Number of Expansion Slots
4
Stack Port
No
Redundant Power Supply Supported
No
Layer Supported
3
Switch Management Type
Smart Managed
Mounting Type
Desktop, Rack-mountable
Modular
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.