Shop NETGEAR
See all product information
Create Account
ProSafe AGM731F 1000Base-SX SFP (mini-GBIC) - 1 x 1000Base-SX
- Mfr # AGM731F
- Zoro # G114907933
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-SX
Compatibility
Netgear M4300-96X Switches
Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGM731F
- Zoro #
- G114907933
- UPC #
- 606449029734
- Country of Origin
- Thailand
- Ethernet Technology
- Gigabit Ethernet
- Network Technology
- 1000Base-SX
- Compatibility
- Netgear M4300-96X Switches
- Media Type Supported
- Optical Fiber
- Fiber Mode Supported
- Multi-mode
- Maximum Distance Supported
- 0.55 km
- Connector Type
- LC
- Interfaces/Ports Details
- (1) LC Duplex 1000BASE-SX Network
- Item
- SFP Module
- Series
- ProSafe
- Number of Ports
- 1
- Application
- Data Networking, Optical Network
Description
AGM731F SFP TRANSCEIVER 1000BASE-SX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.