PROSAFE M4300-52G-POE+ STACKABLE L3 MANAGED SWITCH WITH 4 PORTS 10G AND 550W PSU
Mfr # GSM4352PA-100NES
Zoro # G514883172
product price:Â $3,006.99
/ea
Free Shipping & Returns
Key Features
Stack Port
Yes
Total Number of Expansion Slots
4
Expansion Slot Type
SFP+
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Manageable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSM4352PA-100NES
Zoro #
G514883172
UPC #
606449112832
Country of Origin
Thailand
Details
Item
Layer 3 Switch
Stack Port
Yes
Total Number of Expansion Slots
4
Expansion Slot Type
SFP+
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Manageable
Yes
Total Number of Network Ports
48
Media Type Supported
Optical Fiber, Twisted Pair
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Expansion Slot, 48 x Gigabit Ethernet Network
Power Source
Power Supply
Network Technology
10/100/1000Base-TX, 10GBase-X
Number of SFP+ Slots
4
Layer Supported
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.