Zoro Homepage
This item is Discontinued.
Netgear ProSafe Plus 24 Port Gig Swtch, JGS524E200NAS JGS524E-200NAS

ProSafe Plus 24 Port Gig Swtch, JGS524E200NAS (Discontinued)

  • Mfr # JGS524E-200NAS
  • Zoro # G4533138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JGS524E-200NAS
Zoro #
G4533138
UPC #
606449098952
Country of Origin
Unknown

Dimensions

Width
13"
Depth
6.8"
Height
1.7"

Details

Product Type
Ethernet Switch
Power Source
Power Supply

Description

ProSAFE Plus 24 port Gigabit Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.