Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROSAFE PLUS 5 PORT GIGABIT SWITCH

  • Mfr # GS105E-200NAS

  • Zoro # G814883087


product price: $60.02
/ea

Key Features

Width
3.7 in
Mounting
Wall
Standards
IEEE Standards: 802.3i, 802.3u, 802.3ab, 802.3x, 802.1pSafety Agency Approvals: UL listed (UL 1950)/CUL, CBElectromagnetic Compliance: CE mark (commercial), FCC Part 15 Class B, EN 55022 (CISPR 22)Class B, VCCI Class B, C-Tick
Height
1.1 in
Includes
ProSafe Plus Switch, 5-Port Gigabit Ethernet, Wall-Mount kit, 12V, 1.0A Power Adapter, Quick Installation Guide, Installation CD with Configuration Utility Software
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS105E-200NAS
Zoro #
G814883087
UPC #
606449101515
Country of Origin
Thailand

Dimensions

Width
3.7 in
Height
1.1 in
Depth
4.1 in

Details

Item
Ethernet Switch
Mounting
Wall
Standards
IEEE Standards: 802.3i, 802.3u, 802.3ab, 802.3x, 802.1pSafety Agency Approvals: UL listed (UL 1950)/CUL, CBElectromagnetic Compliance: CE mark (commercial), FCC Part 15 Class B, EN 55022 (CISPR 22)Class B, VCCI Class B, C-Tick
Includes
ProSafe Plus Switch, 5-Port Gigabit Ethernet, Wall-Mount kit, 12V, 1.0A Power Adapter, Quick Installation Guide, Installation CD with Configuration Utility Software
Power Source
Power Adapter
Total Number of Network Ports
5
Ethernet Technology
Gigabit Ethernet
Twisted Pair Cable Standard
Category 5
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
5
Manageable
Yes
Network Technology
10/100/1000Base-T
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Stack Port
No
PoE (RJ-45) Port
No
Management Port
No
Uplink Port
No
USB
No
Mounting Type
Wall Mountable
Switch Management Type
Easy Smart Managed
Layer Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.