Switches, 16 Port PoE Plus Gigabit Unmngd

  • Mfr # GS116PP-100NAS

  • Zoro # G713363420


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Includes
16-Port 183W PoE/PoE+ Gigabit Ethernet Unmanaged Switch, Rack-Mounting Kit, Wall-Mount Kit, Quick Install Guide, Power Adapter (External 200W)
Standards
NDAA Compliant
Mounting
Desktop, Wall, Rack
Width
11.6 in
Height
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS116PP-100NAS
Zoro #
G713363420
UPC #
606449133318
Country of Origin
Viet Nam

Dimensions

Width
11.6 in
Height
3.3 in
Length
14.7 in

Details

Item
Ethernet Switch
Includes
16-Port 183W PoE/PoE+ Gigabit Ethernet Unmanaged Switch, Rack-Mounting Kit, Wall-Mount Kit, Quick Install Guide, Power Adapter (External 200W)
Standards
NDAA Compliant
Mounting
Desktop, Wall, Rack
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-T
Total Number of Network Ports
16
Power Source
Power Adapter
Media Type Supported
Twisted Pair
Port/Expansion Slot Details
16 x Gigabit Ethernet Network
Manageable
No
Uplink Port
No
Redundant Power Supply Supported
No
Stack Port
No
Layer Supported
2
Mounting Type
Desktop, Rack-mountable, Wall Mountable

Description

16 Port PoE Plus Gigabit Unmngd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.