Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XSM4316 100NES

  • Mfr # XSM4316100NES

  • Zoro # G512487600


product price: $2,705.99
/ea
Free Shipping & Returns

Key Features

Width
13.1 ft
Depth
8.7"
Height
17"
Includes
AV Line M4350-8X8F Ethernet Switch Power Cord(s) USB Type-C To USB-A 2.0 Console Cable Rubber Caps For The SFP+/SFP28/QSP28 Sockets Rubber Footpads For Tabletop Installation Installation Guide Rackmounting Standard Brackets Longer Brackets For Recessed Mounting
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSM4316100NES
Zoro #
G512487600
UPC #
606449161472
Country of Origin
Thailand

Dimensions

Width
13.1 ft
Depth
8.7"
Height
17"

Details

Item
Ethernet Switch
Includes
AV Line M4350-8X8F Ethernet Switch Power Cord(s) USB Type-C To USB-A 2.0 Console Cable Rubber Caps For The SFP+/SFP28/QSP28 Sockets Rubber Footpads For Tabletop Installation Installation Guide Rackmounting Standard Brackets Longer Brackets For Recessed Mounting
Network (RJ-45)
Yes
Plug/Connector Type
C14
Port/Expansion Slot Details
(8) 10 Gigabit Ethernet Expansion Slots, (8) 10 Gigabit Ethernet Network
Number of Power Supplies Supported
2
Ethernet Technology
10 Gigabit Ethernet
Number of Power Supplies Installed
1
Compatible Rack Unit
1U
Media Type Supported
Optical Fiber
Expansion Slot Type
SFP+
Redundant Power Supply Supported
Yes
Number of SFP+ Slots
8
Total Number of Expansion Slots
8
Total Number of Network Ports
8
Uplink Port
Yes
Power Source
Power Supply
Networking Standards
IEEE 802.3af, IEEE 802.1Qat, IEEE 802.3at, IEEE 802.1Q, IEEE 802.3ad, IEEE 802.1ak, IEEE 802.1w, IEEE 802.1s, IEEE 802.3bt, IEEE 802.1BA, IEEE 802.1AX, IEEE 802.3az, IEEE 802.1as, IEEE 802.1p, IEEE 802.1Qav
Environmentally Friendly
Yes
Manageable
Yes
Power Consumption
240 W
Network Technology
10GBase-X, 10GBase-T
Series
M4350

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.