Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XSM4324 100NES

  • Mfr # XSM4324100NES

  • Zoro # G812487577


product price: $3,519.99
/ea
Free Shipping & Returns

Key Features

Width
13.1 ft
Includes
AV Line M4350-12X12F Ethernet Switch Power Cord(s) USB Type-C To USB-A 2.0 Console Cable Rubber Caps For The SFP+/SFP28/QSP28 Sockets Rubber Footpads For Tabletop installation Installation Guide Rackmounting Standard Brackets Longer Brackets For Recessed Mounting
Height
17"
Depth
8.7"
Power Consumption
240 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSM4324100NES
Zoro #
G812487577
UPC #
606449161458
Country of Origin
Thailand

Dimensions

Width
13.1 ft
Height
17"
Depth
8.7"

Details

Item
Ethernet Switch
Includes
AV Line M4350-12X12F Ethernet Switch Power Cord(s) USB Type-C To USB-A 2.0 Console Cable Rubber Caps For The SFP+/SFP28/QSP28 Sockets Rubber Footpads For Tabletop installation Installation Guide Rackmounting Standard Brackets Longer Brackets For Recessed Mounting
Power Consumption
240 W
Expansion Slot Type
SFP+
Number of SFP+ Slots
12
Manageable
Yes
Network Technology
10GBase-T, 10GBase-X
Power Source
Power Supply
Port/Expansion Slot Details
1(2) 10 Gigabit Ethernet Network, 1(2) 10 Gigabit Ethernet Expansion Slots
Number of Power Supplies Supported
2
Plug/Connector Type
C14
Networking Standards
IEEE 802.1p, IEEE 802.1AX, IEEE 802.3ad, IEEE 802.1s, IEEE 802.1w, IEEE 802.3af, IEEE 802.1ak, IEEE 802.3at, IEEE 802.3az, IEEE 802.1Q, IEEE 802.1as, IEEE 802.1Qat, IEEE 802.1BA, IEEE 802.3bt, IEEE 802.1Qav
Number of Power Supplies Installed
1
Environmentally Friendly
Yes
Uplink Port
Yes
Total Number of Network Ports
12
Ethernet Technology
10 Gigabit Ethernet
Redundant Power Supply Supported
Yes
Total Number of Expansion Slots
12
Compatible Rack Unit
1U
Media Type Supported
Optical Fiber
Series
M4350

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.