Zoro Homepage
This item is Discontinued.
Netis 150Mbps Wireless N Nano USB Adapter, WF2120 WF2120

150Mbps Wireless N Nano USB Adapter, WF2120 (Discontinued)

  • Mfr # WF2120
  • Zoro # G6729512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF2120
Zoro #
G6729512
UPC #
88591200498
Country of Origin
Switzerland

Dimensions

Height
0.3"
Length
0.6"
Width
0.7"

Details

Color
White
Wireless LAN Standard
IEEE 802.11n
Product Type
Wi-Fi Adapter
System Requirements
Operating Systems: Windows XP (32/64bits), Window Vista (32/64bits), Windows 7 (32/64bits), Windows 8 (32/64bits), Linux, Mac OS 10.4, Mac OS 10.5, Mac OS 10.6, Mac OS 10.7, Mac OS 10.8

Description

WF2120 150Mbps Wireless N Nano USB Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.