Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Netis 24-Port Gigabit Ethernet Rackmount Switch ST3124G

24-Port Gigabit Ethernet Rackmount Switch (Discontinued)

  • Mfr # ST3124G
  • Zoro # G6732583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST3124G
Zoro #
G6732583
UPC #
88591201020
Country of Origin
Switzerland

Details

Item
Ethernet Switch
Standards
FCC, CE, KC, BSMI.IEEE Standards:802.3, 802.3u, 802.3ab, 802.3x, 802.3az.
Mounting
Desktop, Rack
Number of Ports
24
Includes
(1) Quick Installation Guide, (2) Brackets, (1) Power Cord.
Network Technology
10/100/1000Base-T
Number of Network (RJ-45) Ports
24
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
PoE (RJ-45) Port
No
Stack Port
No
Port/Expansion Slot Details
(24) Gigabit Ethernet Network
Power Source
Power Supply
Manageable
No

Description

ST3124G 24-Port Gigabit Ethernet Rackmount Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.