
24GE+4 SFP-Port Gigabit Ethernet SNMP PoE Switch (Discontinued)
- Mfr # PE6328GF
- Zoro # G6734568
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE6328GF
Zoro #
G6734568
UPC #
88591202232
Country of Origin
Switzerland
Details
Item
Ethernet Switch
Mounting
Desktop
Port/Expansion Slot Details
(1) Console Port, (24) 10/100/1000BASE-T Gigabit Ethernet PoE RJ-45 Network Port, (4) Gigabit Ethernet SFP Expansion Slot
Uplink Port
Yes
Application
Enterprise
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
4
PoE Budget
300 W
Max. Data Transfer Rate
125 MB/s
Number of SFP Slots
4
Networking Standards
IEEE 802.3ab, IEEE 802.3at, IEEE 802.3af, IEEE 802.3ad, IEEE 802.3x, IEEE 802.1s, IEEE 802.1p, IEEE 802.3z, IEEE 802.1w, IEEE 802.3, IEEE 802.1D, IEEE 802.1Q
Power Source
PoE
Expansion Slot Type
SFP
Manageable
Yes
Network (RJ-45)
Yes
Total Number of Network Ports
24
Network Technology
1000Base-X, 10/100/1000Base-T
PoE (RJ-45) Port
Yes
Description
PE6328GF 24GE+4 SFP-Port Gigabit Ethernet SNMP PoE Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.