This item is Discontinued.

Netis 300Mbps Wireless N High Power Outdoor AP Router w/ 1x 10dBi Antenna WF2322

300Mbps Wireless N High Power Outdoor AP Router w/ 1x 10dBi Antenna (Discontinued)

  • Mfr # WF2322
  • Zoro # G5649148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WF2322
Zoro #
G5649148
UPC #
88591202119
Country of Origin
Switzerland

Details

Item
Wireless Router
Max. Data Rate
37.5 MBps
Features
ISM Band; PoE (RJ-45) Port
Number of Network (RJ-45) Ports
1
Wi-Fi Generation
Wi-Fi 4
Standards
FCC; CE
Ethernet Technology
Fast Ethernet
Total Number of Network Ports
2
Network Band
Single Band
Encryption Standard
WPA2-PSK (TKIP/AES), WPA-PSK, 64-bit WEP, 128-bit WEP
Number of Broadband (RJ-45) Ports
1
Broadband Transmission Technology
Ethernet
ISM Maximum Frequency
2.4 GHz
Wireless LAN Standard
IEEE 802.11b/g/n

Description

WF2322 300Mbps Wireless N High Power Outdoor AP Router w/ 1x 10dBi Antenna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.