Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Netis 300Mbps Wireless N USB Adapter w/ 2x 5dBi Antennas WF2116

300Mbps Wireless N USB Adapter w/ 2x 5dBi Antennas (Discontinued)

  • Mfr # WF2116
  • Zoro # G6732897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF2116
Zoro #
G6732897
UPC #
88591200399
Country of Origin
Switzerland

Details

Item
Wi-Fi Adapter
Standards
FCC, CE.IEEE Standards:802.11b, 802.11g, 802.11n.
Includes
(2) 5dBi Antennas, (1) USB Cradle, (1) Quick Installation Guide, (1) Driver CD.
Features
MIMO Technology
Wireless LAN Standard
IEEE 802.11n
Host Interface
USB
ISM Min. Frequency
2.40 GHz
UNII Band
No
Number of Antennas
2
Device Supported
Desktop Computer/Notebook
System Requirements
Operating Systems: Windows 2000, Windows XP, Windows Vista, Windows 7, Mac OS, Linux.
Wireless Transmission Speed
300 Mbit/s
Wireless Security
WEP 64/128-bit, WPA-PSK, WPA2-PSK, WPS.
Antenna Gain (Isotropic)
5 dBi
ISM Band
Yes
Wi-Fi Generation
Wi-Fi 4
ISM Max. Frequency
2.48 GHz
Antenna Type
Omnidirectional Antenna

Description

WF2116 300Mbps Wireless N USB Adapter w/ 2x 5dBi Antennas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.