Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Netis 5-Port Fast Ethernet PoE Switch PE6105

5-Port Fast Ethernet PoE Switch (Discontinued)

  • Mfr # PE6105
  • Zoro # G6723018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE6105
Zoro #
G6723018
UPC #
88591202867
Country of Origin
Switzerland

Dimensions

Width
3.9 in
Height
1 in
Depth
3.9 in

Details

Item
Ethernet Switch
Description/Special Features
Plug and Play
Standards
FCC
Transmission Speed
12.5 MBps
Color
Black
Mounting
Desktop
Number of Ports
5
Media Type Supported
Twisted Pair
Port/Expansion Slot
1 x 100BASE-T Megabit Ethernet RJ-45 Network Port, 4 x 100BASE-T Megabit Ethernet PoE+RJ-45 Network Port
Material
Steel
Application
IP Phone, Network, Wireless Access Point, Office, Home Office, IP Camera
Features
Network (RJ-45); PoE (RJ-45) Port
PoE Budget
60 W
Networking Standards
IEEE 802.3at, IEEE 802.3af, IEEE 802.3, IEEE 802.3u, IEEE 802.3x
Ethernet Technology
Fast Ethernet
Network Technology
10/100Base-T
Total Number of Network Ports
5
PoE (RJ-45) Port
Yes
Max. Data Transfer Rate
12.50 MB/s
Network (RJ-45)
Yes
Power Source
Power Adapter, PoE+
Port/Expansion Slot Details
(4) 100BASE-T Megabit Ethernet PoE+RJ-45 Network Port, (1) 100BASE-T Megabit Ethernet RJ-45 Network Port
Manageable
No

Description

PE6105 5-Port Fast Ethernet PoE Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.