Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Netis 8FE+2 Combo-Port Gigabit Ethernet SNMP PoE Switch PE6310

8FE+2 Combo-Port Gigabit Ethernet SNMP PoE Switch (Discontinued)

  • Mfr # PE6310
  • Zoro # G6715056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE6310
Zoro #
G6715056
UPC #
88591201952
Country of Origin
Switzerland

Details

Item
Ethernet Switch
Mounting
Rack
Number of Ports
8
Includes
(1) Power Cord, (1) RS232 Console Cable, (2) Rackmount Brackets and the Fittings, (1) Quick Installation Guide.
Media Type Supported
Optical Fiber, Twisted Pair
Uplink Port
No
Stack Port
No
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Port/Expansion Slot Details
(2) Gigabit Ethernet Expansion Slot, (2) Gigabit Ethernet Network, (8) Fast Ethernet Network
Network Technology
10/100/1000Base-T, 10/100Base-TX, 1000Base-X
Expansion Slot Type
SFP
Redundant Power Supply Supported
No
Number of SFP Slots
2
Shared SFP Slot
Yes
Manageable
Yes
Power Source
Power Supply

Description

PE6310 8FE+2 Combo-Port Gigabit Ethernet SNMP PoE Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.