Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Netis 8GE+2 SFP-Port Gigabit Ethernet SNMP PoE Switch PE6310GF

8GE+2 SFP-Port Gigabit Ethernet SNMP PoE Switch (Discontinued)

  • Mfr # PE6310GF
  • Zoro # G6730526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE6310GF
Zoro #
G6730526
UPC #
88591202157
Country of Origin
Switzerland

Details

Item
Ethernet Switch
Input Voltage
120V AC, 230V AC
Description/Special Features
Plug and Play, Fanless
Mounting
Rack, Desktop
PoE Budget
140 W
Network (RJ-45)
Yes
Manageable
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Expansion Slot Type
SFP
Application
Network, IP Camera, IP Phone, Wireless Access Point, Office, Home Network
Compatible Rack Unit
1U
Power Source
Power Supply, PoE
Material
Metal
Uplink Port
Yes
Max. Data Transfer Rate
125 MB/s
Ethernet Technology
Gigabit Ethernet
Stack Port
No
PoE (RJ-45) Port
Yes
Networking Standards
IEEE 802.1p, IEEE 802.1x, IEEE 802.1Q, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3at, IEEE 802.3af, IEEE 802.1w, IEEE 802.3z, IEEE 802.3
Total Number of Network Ports
8
Network Technology
1000Base-X, 10/100/1000Base-T
Number of SFP Slots
2
Total Number of Expansion Slots
2
Port/Expansion Slot Details
(8) 10/100/1000BASET-T Gigabit Ethernet PoE RJ-45 Network Port, (2) Gigabit Ethernet SFP Expansion Slot
Frequency
60 Hz, 50 Hz

Description

PE6310GF 8GE+2 SFP-Port Gigabit Ethernet SNMP PoE Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.