
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE6109H
Zoro #
G6724567
UPC #
88591202928
Country of Origin
Switzerland
Dimensions
Depth
3.9 in
Height
1.1 in
Width
7.1 in
Details
Item
Ethernet Switch
Description/Special Features
Plug and Play; Uplink Port
Number of Ports
9
Transmission Speed
12.5 MBps
Mounting
Desktop
Application
Network, Wireless Access Point, IP Phone, IP Camera
Networking Standards
IEEE 802.3u, IEEE 802.3af, IEEE 802.3at, IEEE 802.3, IEEE 802.3x
Network Technology
10/100Base-T
Ethernet Technology
Fast Ethernet
Media Type Supported
Twisted Pair
PoE Budget
60 W
Features
Network (RJ-45); PoE (RJ-45) Port
Material
Steel
Port/Expansion Slot
4 x 10/100BASE-T Megabit Ethernet PoE RJ-45 Network Port, 5 x 10/100BASE-T Megabit Ethernet RJ-45 Network Port
PoE (RJ-45) Port
Yes
Network (RJ-45)
Yes
Total Number of Network Ports
9
Max. Data Transfer Rate
12.50 MB/s
Port/Expansion Slot Details
(4) 10/100BASE-T Megabit Ethernet PoE RJ-45 Network Port, (5) 10/100BASE-T Megabit Ethernet RJ-45 Network Port
Manageable
Yes
Uplink Port
Yes
Description
PE6109H 9-Port Fast Ethernet PoE Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.