This item is Discontinued.

Panduit 1-Fiber Om3 St To Pigtail, 90 Degree Bend0µm Buf  (10 Pack), 10PK NKFPX1BN2NNM001

1-Fiber Om3 St To Pigtail, 90 Degree Bend0µm Buf (10 Pack), 10PK (Discontinued)

  • Mfr # NKFPX1BN2NNM001
  • Zoro # G704860327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NKFPX1BN2NNM001
Zoro #
G704860327
UPC #
7498391283
Country of Origin
China

Dimensions

Overall Length
3.28 ft
Core Dimension
50 Micrometer
Length - Patch Cord
3.2 ft

Details

Jacket Color
Aqua
Fiber Count
1
Standards
TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
Item - Data Cable
Fiber Optic Patch Cord
Connector Type - Patch Cord
ST
Simplex/Duplex/Multifiber
Duplex
Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas

Description

NetKey 1-fiber OM3 ST to pigtail, 900μm buffered cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.