Zoro Homepage
This item is Discontinued.
Panduit 2-Fiber Om1 3.0Mm Lszh Jacket Patch C (10 Pack), 10PK NKFP623LSSSM015

2-Fiber Om1 3.0Mm Lszh Jacket Patch C (10 Pack), 10PK (Discontinued)

  • Mfr # NKFP623LSSSM015
  • Zoro # G604858837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKFP623LSSSM015
Zoro #
G604858837
UPC #
7498392878
Country of Origin
China

Dimensions

Overall Length
49.21 ft
Core Dimension
62.5 Micrometer
Length - Patch Cord
49.2 ft

Details

Jacket Color
Orange
Fiber Count
2
Standards
TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
Fire Rating - Data Cable
LSZH
Simplex/Duplex/Multifiber
Duplex
Connector Type - Patch Cord
SC Duplex
Item - Data Cable
Fiber Optic Patch Cord
Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas

Description

NetKey 2-fiber OM1 SC duplex to SC duplex patch cord, low smoke zero halogen (LSZH) rated with 3.0mm jacket.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.