
2-Fiber Om1 3.0Mm Riser Jacket Patch (10 Pack), 10PK (Discontinued)
- Mfr # NKFP623R22SM020
- Zoro # G604858752
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NKFP623R22SM020
Zoro #
G604858752
UPC #
7498392882
Country of Origin
China
Dimensions
Overall Length
65.62 ft
Core Dimension
62.5 Micrometer
Length - Patch Cord
65.6 ft
Details
Jacket Color
Orange
Fiber Count
2
Standards
TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
Connector Type - Patch Cord
ST
Simplex/Duplex/Multifiber
Duplex
Fire Rating - Data Cable
Riser
Item - Data Cable
Fiber Optic Patch Cord
Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas
Description
NetKey 2-fiber OM1 ST to ST patch cord riseRaceway (OFNR) rated with 3.0mm jacketed cable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.