2-Fiber Om3 1.6Mm Riser Jacket Patch (10 Pack), 10PK

  • Mfr # NKFPX2ERLLSM045

  • Zoro # G604858462


product price:  $998.99
/pk 10, $99.90/ea
Free Shipping & Returns

Key Features

Jacket Color
Aqua
Overall Length
147.63 ft
Core Dimension
50 Micrometer
Fiber Count
2
Standards
TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NKFPX2ERLLSM045
Zoro #
G604858462
UPC #
61305602421
Country of Origin
China

Dimensions

Overall Length
147.63 ft
Core Dimension
50 Micrometer
Length - Patch Cord
147.6 ft

Details

Jacket Color
Aqua
Fiber Count
2
Standards
TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
Simplex/Duplex/Multifiber
Duplex
Connector Type - Patch Cord
LC Duplex
Fire Rating - Data Cable
Riser
Item - Data Cable
Patch Cord
Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas

Description

NetKey 2-fiber OM3 LC duplex to LC duplex patch cord, riseRaceway (OFNR) rated with 1.6mm jacket, 45 meters.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.