Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Netkey 2-Port, 1/2 Sloped, Shuttered Insert  (10 Pack), 10PK NKHS2SWH-X

2-Port, 1/2 Sloped, Shuttered Insert (10 Pack), 10PK (Discontinued)

  • Mfr # NKHS2SWH-X
  • Zoro # G604860212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKHS2SWH-X
Zoro #
G604860212
UPC #
7498377039
Country of Origin
China

Dimensions

Depth
1.02 in
Overall Height
1.34
Height
1.34 in
Overall Width
1.64
Width
1.64 in

Details

Type
Modular Insert
Color
White
Number of Ports
2
Material
ABS
Standards
RoHS Compliant

Description

Two module space, 1/2-size sloped shuttered modular insert. Accepts two NetKey Modules, White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.