Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Netkey 2-Port, 1/3 Flat Insert (10 Pack), 10PK NKHF2MIW-X

2-Port, 1/3 Flat Insert (10 Pack), 10PK (Discontinued)

  • Mfr # NKHF2MIW-X
  • Zoro # G304860178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKHF2MIW-X
Zoro #
G304860178
UPC #
7498337737
Country of Origin
Costa Rica

Dimensions

Width
1.64 in
Depth
0.52 in
Height
0.89 in
Overall Width
1.64
Overall Height
0.89

Details

Module Type
Keystone
Color
White
Number of Ports
2
Material
ABS
Mounting Style
Snap In
Type
Modular Insert
Standards
RoHS Compliant

Description

Two module space, 1/3-size flat modular insert. Accepts two NetKey Modules, Off White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.