Panduit Mini-phone Audio Connector - 1 - Mini-phone Stereo Audio - International Gray

  • Mfr # NK35MSSIG

  • Zoro # G804859740


product price:  $11.59
/ea

Key Features

Color
International Gray
Dimensions
0.86 H x 0.64 W
Adapter Type
Stereo Coupler Module
Standards
RoHS Compliant
Depth
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK35MSSIG
Zoro #
G804859740
UPC #
7498337922
Country of Origin
Costa Rica

Dimensions

Dimensions
0.86 H x 0.64 W
Depth
0.97 in
Width
0.64 in
Height
0.86 in

Details

Item
Audio Connector
Color
International Gray
Adapter Type
Stereo Coupler Module
Standards
RoHS Compliant
Termination Type
Solder
Connector Details
Mini-phone Stereo Audio
Environmentally Friendly
Yes
Connector Type
Mini-phone Stereo Audio

Description

Keystone module supplied with 3.5mm (1/8") stereo solder type headset coupler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.