Zoro Homepage

3.5Mm Stereo Coupler, Solder Type, Of

  • Mfr # NK35MSSIW

  • Zoro # G904859701


product price: $11.59
/ea

Key Features

Color
White
Adapter Type
Stereo Coupler Module
Depth
0.97 in
Standards
RoHS Compliant
Height
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK35MSSIW
Zoro #
G904859701
UPC #
7498337919
Country of Origin
Costa Rica

Dimensions

Depth
0.97 in
Height
0.86 in
Dimensions
0.86 H x 0.64 W
Width
0.64 in

Details

Color
White
Adapter Type
Stereo Coupler Module
Standards
RoHS Compliant
Termination Type
Solder

Description

Keystone module supplied with 3.5mm (1/8") stereo solder type headset coupler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.