4-Port Screw Mount 106 Duplex Module (10 Pack), 10PK

  • Mfr # NK4106MFWH

  • Zoro # G804860357


product price:  $24.69
/pk 10, $2.47/ea

Key Features

Module Type
Keystone
Color
White
Number of Ports
4
Width
1.51 in
Depth
0.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK4106MFWH
Zoro #
G804860357
UPC #
7498386120
Country of Origin
Costa Rica

Dimensions

Width
1.51 in
Depth
0.52 in
Height
4.12 in
Overall Length
1.5 m
Overall Height
4.12
Overall Width
1.51
Overall Height (mm)
104.64
Overall Depth (In.)
0.52
Overall Depth (mm)
13.2
Overall Width (mm)
38.35
Overall Height (In.)
4.12
Overall Width (In.)
1.51

Details

Module Type
Keystone
Color
White
Number of Ports
4
Material
ABS
Type
Adapter
Standards
RoHS Compliant
Outlet Orientation
Flat
Product Type
Adapter
Product Class
Copper Systems

Description

The NetKey Adapter accepts four keystone modules, mounts to a 106 NEMA standard faceplate, and is white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.