Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Port, Single Gang, Flush Mount, HoRaceway (10 Pack), 10PK

  • Mfr # NK4HSFEIY

  • Zoro # G904860301


product price: $32.99
/pk 10, $3.30/ea

Key Features

Color
Ivory
Module Type
Keystone
Number of Ports
4
Width
4.5 in
Depth
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK4HSFEIY
Zoro #
G904860301
UPC #
7498305482
Country of Origin
Costa Rica

Dimensions

Width
4.5 in
Depth
0.97 in
Height
2.75 in
Overall Width
4.5
Overall Height
2.75
Overall Depth (In.)
0.97
Overall Height (mm)
69.85
Overall Width (In.)
4.5
Overall Height (In.)
2.75
Overall Width (mm)
114.3
Overall Depth (mm)
24.5

Details

Color
Ivory
Module Type
Keystone
Number of Ports
4
Material
ABS
Type
Faceplate
Standards
RoHS Compliant
Product Type
Faceplate
Identification Type
Label Pocket
Outlet Orientation
Sloped
Gang Opening Type
Single Gang
Mount Orientation
Horizontal
Product Class
Copper Systems
Product Color
Electric Ivory

Description

The NetKey Faceplate accepts four keystone modules. The faceplate is single gang and mounts horizontally to a NEMA standard single gang opening. The faceplate includes a label pocket for easy identification and is electric ivory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.