4-Port, Single Gang, Flush Mount, HoRaceway (10 Pack), 10PK

  • Mfr # NK4HSFWHY

  • Zoro # G504860206


product price:  $37.79
/pk 10, $3.78/ea

Key Features

Module Type
Keystone
Color
White
Number of Ports
4
Width
4-1/2 in
Depth
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK4HSFWHY
Zoro #
G504860206
UPC #
7498305485
Country of Origin
Costa Rica

Dimensions

Width
4-1/2 in
Depth
0.97 in
Height
2.75 in
Overall Width
4.5
Overall Height
2.75
Overall Width (In.)
4.5
Overall Depth (mm)
24.5
Overall Height (In.)
2.75
Overall Height (mm)
69.85
Overall Width (mm)
114.3
Overall Depth (In.)
0.97

Details

Module Type
Keystone
Color
White
Number of Ports
4
Material
ABS
Type
Faceplate
Standards
RoHS Compliant
Mount Orientation
Horizontal
Product Type
Faceplate
Identification Type
Label Pocket
Gang Opening Type
Single Gang
Outlet Orientation
Sloped
Product Class
Copper Systems

Description

The NetKey Faceplate accepts four keystone modules. The faceplate is single gang and mounts horizontally to a NEMA standard single gang opening. The faceplate includes a label pocket for easy identification and is white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.