
4-Port. Sloped Furniture Facep (10 Pack), 10PK (Discontinued)
- Mfr # NK4MFABL
- Zoro # G604858288
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NK4MFABL
Zoro #
G604858288
UPC #
61305620458
Country of Origin
Costa Rica
Dimensions
Width
2.8 in
Depth
1.52 in
Height
1.8 in
Overall Width
2.8
Overall Height
1.8
Details
Module Type
Keystone
Color
Black
Number of Ports
4
Material
ABS
Type
Furniture Faceplate
Standards
RoHS Compliant
Description
NetKey sloped modular furniture faceplate for industry standard opening, accepts four keystone modules. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.