Zoro Homepage

48 Port High Density Patch Panel

  • Mfr # NKPP48HDY

  • Zoro # G104858894


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Panel Style
Flat
Panel Type
Front Access
Number of Ports
48
Material
Steel
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKPP48HDY
Zoro #
G104858894
UPC #
7498305603
Country of Origin
Mexico

Dimensions

Height
1.73 in
Depth
0.92 in
Overall Width
19
Width
19 in
Overall Height
1.73
Overall Depth (mm)
23.36
Overall Height (mm)
43.94
Overall Width (mm)
482.6
Overall Width (In.)
19
Overall Depth (In.)
0.92
Overall Height (In.)
1.73

Details

Panel Style
Flat
Panel Type
Front Access
Number of Ports
48
Material
Steel
Standards
RoHS Compliant
Color
Black
Number of Rack Units
1
Identification Type
Adhesive Label
Module Type
Keystone
Patch Panel Style
Flat
Product Type
Front Access
Shield Type
Unshielded
Product Class
Copper Systems

Description

The NetKey High Density Modular Patch Panel accepts up to 48 keystone modules for unshielded applications in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel is black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.