Cat 5E Leadframe Jack Module - Green

  • Mfr # NK5E88MGRY

  • Zoro # G904858971


product price:  $8.45
/ea
Sold in multiples of 2 for $16.90

Key Features

Color
Green
Width
0.65 in
Termination Type
Leadframe
Connector Type
Jack Module
Depth
1.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK5E88MGRY
Zoro #
G904858971
UPC #
7498305500
Country of Origin
China

Dimensions

Width
0.65 in
Depth
1.37 in
Height
0.87 in
Overall Length
1.37 in
Overall Height
0.87
Overall Width
0.65
Overall Length (In.)
1.37
Overall Width (In.)
0.65
Overall Depth (In.)
1.37
Overall Height (In.)
0.87

Details

Color
Green
Termination Type
Leadframe
Connector Type
Jack Module
Type
Jack Module
Standards
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Maximum Storage Temperature (°C)
70
Product Type
Jack Module
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Minimum Storage Temperature (°C)
-40
Termination Style
Leadframe
Shield Type
Unshielded (UTP)
Performance Level
Category 5e
Wiring Scheme
T568A/T568B
Contact Material
Plated Phosphor Bronze
Maximum Operating Temperature (°C)
65
Note
Leadframe style jack
Module Type
Keystone
Minimum Operating Temperature (°C)
-10
Body Material
ABS/Polycarbonate
Product Class
Jack Modules
Max Operating Temperature
65 degrees celsius
Min Operating Temperature
-10 degrees celsius

Description

The NetKey Cat 5e UTP RJ45 Leadframe Keystone Jack Module is designed to terminate 4-pair, 22-24 AWG twisted pair cable. Each module is 100% factory tested for continuity. Contacts are plated with 50 microinches of gold for superior performance. Jack modules are compatible with keystone interfaces including NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. This jack module is green.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.