Cat 5E Leadframe Jack Module - Intern

  • Mfr # NK5E88MIGY

  • Zoro # G104858870


product price:  $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Color
Gray
Width
0.65 in
Connector Type
Jack Module
Type
Jack Module
Termination Type
Leadframe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK5E88MIGY
Zoro #
G104858870
UPC #
7498305501
Country of Origin
China

Dimensions

Width
0.65 in
Height
0.87 in
Depth
1.37 in
Overall Length
1.37 in
Overall Height
0.87
Overall Width
0.65
Overall Width (In.)
0.65
Overall Height (In.)
0.87
Overall Length (In.)
1.37
Overall Depth (In.)
1.37

Details

Color
Gray
Connector Type
Jack Module
Type
Jack Module
Termination Type
Leadframe
Standards
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Shield Type
Unshielded (UTP)
Minimum Storage Temperature (°C)
-40
Maximum Storage Temperature (°C)
70
Contact Material
Plated Phosphor Bronze
Body Material
ABS/Polycarbonate
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Performance Level
Category 5e
Minimum Operating Temperature (°C)
-10
Wiring Scheme
T568A/T568B
Product Type
Jack Module
Note
Leadframe style jack
Termination Style
Leadframe
Module Type
Keystone
Maximum Operating Temperature (°C)
65
Product Class
Jack Modules
Min Operating Temperature
-10 degrees celsius
Product Color
International Gray

Description

The NetKey Cat 5e UTP RJ45 Leadframe Keystone Jack Module is designed to terminate 4-pair, 22-24 AWG twisted pair cable. Each module is 100% factory tested for continuity. Contacts are plated with 50 microinches of gold for superior performance. Jack modules are compatible with keystone interfaces including NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. This jack module is international gray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.