Cat6A Patch Cord, Cm/Lszh, Green, (10 Pack), 10PK

  • Mfr # NK6APC50GR

  • Zoro # G304859837


product price:  $474.99
/pk 10, $47.50/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Patch Cord
Category - Data Cable
6a
Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK6APC50GR
Zoro #
G304859837
UPC #
7498396366
Country of Origin
Multiple

Dimensions

Length - Patch Cord
50 ft
Wire Size
26 AWG
Outside Dia.
0.25
Conductor Size
26 AWG
Overall Length
50 ft

Details

Item - Data Cable
Patch Cord
Category - Data Cable
6a
Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Shielded
No
Jacket Color
Green
Solid / Stranded
Stranded
Temp. Range
14 to 140°F
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Color
Green
Standards
Exceeds ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA channel requirements at swept frequencies up to 500 MHz, Meets ANSI/TIA-568-C.2 and ISO 11801 Category 6A component requirements at swept frequencies up to 500 MHz, Complies with ANSI/TIA-1096-A (formerly FCC Part 68); contacts plated with 50 microinches of gold for superior performance, Meets IEC 60603-7, Supports IEEE 802.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant
Material
Plug: Polycarbonate
Shielding Type
U/UTP
Connector Type
Modular Plug
Application
(1) 10GBASE-T Ethernet (2) Wireless deployment (3) Power over Ethernet (4) Video streaming

Description

Netkey copper patch cord, category 6A, CM/LSZH, 50 ft., green UTP cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.