Cat6A Patch Cord, Cm/Lszh, Off White (10 Pack), 10PK

  • Mfr # NK6APC3M

  • Zoro # G304858854


product price: $196.99
/pk 10, $19.70/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Length - Patch Cord
3 m
Standards
Exceeds ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA channel requirements at swept frequencies up to 500 MHz, Meets ANSI/TIA-568-C.2 and ISO 11801 Category 6A component requirements at swept frequencies up to 500 MHz, Complies with ANSI/TIA-1096-A (formerly FCC Part 68); contacts plated with 50 microinches of gold for superior performance, Meets IEC 60603-7, Supports IEEE 802.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant
Wire Size
26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6APC3M
Zoro #
G304858854
UPC #
7498396213
Country of Origin
Multiple

Dimensions

Length - Patch Cord
3 m
Wire Size
26 AWG
Conductor Size
26 AWG
Outside Dia.
6.4 mm
Overall Length
9.8 ft

Details

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Standards
Exceeds ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA channel requirements at swept frequencies up to 500 MHz, Meets ANSI/TIA-568-C.2 and ISO 11801 Category 6A component requirements at swept frequencies up to 500 MHz, Complies with ANSI/TIA-1096-A (formerly FCC Part 68); contacts plated with 50 microinches of gold for superior performance, Meets IEC 60603-7, Supports IEEE 802.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant
Temp. Range
-10 to 60°C
Color
White
Solid / Stranded
Stranded
Jacket Material
Polyvinyl Chloride
Item - Data Cable
NetKey Copper Patchcord
Shielding Type
U/UTP
Jacket Color
Off White
Shielded
No
Material
Plug: Polycarbonate
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Connector Type
Modular Plug
Category - Data Cable
6a
Application
Used in all work area outlets and patch panels; wired to be compatible with both T568A and T568B wiring schemes. Suitable for Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet); 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM ; Token Ring 4/16; and Voice over internet protocol (VoIP)

Description

The NetKey Cat 6A UTP Patch Cord is constructed of 26 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 3 meters in length and off white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.