Zoro Homepage

Cat6A Patch Cord, Cm/Lszh, Red (10 Pack), 10PK

  • Mfr # NK6APC12MRD

  • Zoro # G704859642


product price: $401.99
/pk 10, $40.20/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Patch Cord
Category - Data Cable
6a
Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Shielded
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6APC12MRD
Zoro #
G704859642
UPC #
7498396329
Country of Origin
Multiple

Dimensions

Length - Patch Cord
12 m
Outside Dia.
6.4 mm
Wire Size
26 AWG
Conductor Size
26 AWG
Overall Length
12 m

Details

Item - Data Cable
Patch Cord
Category - Data Cable
6a
Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Shielded
Yes
Jacket Color
Red
Temp. Range
-10 to 60°C
Standards
Color
Red
Connector Type
Modular Plug
Material
Plug: Polycarbonate
Shielding Type
F/UTP
Solid / Stranded
Stranded
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Application
(1) 10GBASE-T Ethernet (2) Wireless deployment (3) Power over Ethernet (4) Video streaming

Description

Netkey copper patch cord, category 6A, CM/LSZH, 12 meters, red UTP cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.