Copper Patch Cord, Category 5E, Black (10 Pack), 10PK

  • Mfr # NK5EPC10BLY

  • Zoro # G304859097


product price:  $94.19
/pk 10, $9.42/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
No Boot
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK5EPC10BLY
Zoro #
G304859097
UPC #
7498306431
Country of Origin
Costa Rica

Dimensions

Length - Patch Cord
10 ft
Wire Size
24 AWG
Outside Dia.
0.215
Conductor Size
24 AWG
Overall Length
10 ft

Details

Item - Data Cable
Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
No Boot
Shielded
No
Jacket Color
Black
Standards
Exceeds all ANSI/TIA-568.2-D Category 5e and ISO 11801 Class D standards for all frequencies from 1 to 100 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant, Supports IEEE 802.3af/802.3at and 802.3bt type 3 and type 4 PoE applications; RoHS Compliant; wired to be compatible with both T568A and T568B wiring schemes.
Material
Plug: Polycarbonate
Fire Rating - Data Cable
CM
Connector Type
Modular Plug
Jacket Material
Polyvinyl Chloride
Color
Black
Temp. Range
14 to 140°F
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Solid / Stranded
Stranded
Shielding Type
U/UTP
Application
(1) Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet) (2) 155 Mb/s ATM, 622 Mb/s ATM (3) Token ring 4/16 (4) Voice/data systems (5) Voice over Internet Protocol (VoIP)
Min Operating Temperature
-10 degrees celsius
Max Operating Temperature
60 degrees celsius
Gauge
24
Product Class
Copper Systems
Performance Level
Category 5e

Description

The NetKey Cat 5e UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with modular plugs on both ends. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 10 feet in length and black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.