Copper Patch Cord, Category 5E, Black (10 Pack), 10PK (Discontinued)
- Mfr # NK5EPC15BLY
- Zoro # G304859585
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NK5EPC15BLY
Zoro #
G304859585
UPC #
7498328472
Country of Origin
Costa Rica
Dimensions
Outside Dia.
0.215
Conductor Size
24 AWG
Details
Connector Type - Patch Cord
Modular Plug
Connector Type
Modular Plug
Jacket Material
Polyvinyl Chloride
Color
Black
Standards
Description
The NetKey Cat 5e UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with modular plugs on both ends. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 15 feet in length and black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.