Zoro Homepage
This item is Discontinued.
Panduit Copper Patch Cord, Category 5E, Blue NK5EPC2MBUY

Copper Patch Cord, Category 5E, Blue (Discontinued)

  • Mfr # NK5EPC2MBUY
  • Zoro # G104859532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK5EPC2MBUY
Zoro #
G104859532
UPC #
7498378486
Country of Origin
Multiple

Dimensions

Length - Patch Cord
2 m
Outside Dia.
5.5 mm
Conductor Size
24 AWG
Wire Size
24 AWG
Overall Length
2 m
Outside Diameter Inches
0.21 in

Description

The NetKey Cat 5e UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with modular plugs on both ends. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 2 meters in length and blue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.